Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
40
Hub Diameter - Inch:
1.575
Coupling Type:
Elastomeric Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Inside Diameter - Millimeter:
25
MB 5
Description
MB 5 BEARING LOCKING WASHER ; 42MM OD 25MM ID 1.25MM THICK
Part # MB 5
BDI # 1416618
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Face Dia 32 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
25
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Inside Diameter - Millimeter:
25
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20