Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
AK20-5/8
Description
AK20-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES
Part # AK20-5/8
BDI # 737636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
586785
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
P1-1-1/8
Description
P1-1-1/8 SPLIT TAPER BUSHING ; 1-1/8" BORE 1-15/16" OD 1.94" LTB
Part # P1-1-1/8
BDI # 739721
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567264
Bushing Series:
P1
P1-1-7/16
Description
P1-1-7/16 SPLIT TAPER BUSHING ; 1-7/16" BORE 1-15/16" OD 1.94" LTB
Part # P1-1-7/16
BDI # 739728
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567270
Bushing Series:
P1
P1-1-11/16
Description
P1-1-11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 1-15/16" OD 1.94" LTB
Part # P1-1-11/16
BDI # 739722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567265
Bushing Series:
P1