Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Width - Inch:
0
14MX60S125-4535
Description
14MX60S125-4535 POLYCHAIN SPROCKET ; 0.5512"P 4.9213"BELD WD 60T BUSHED
Part # 14MX60S125-4535
BDI # 24986490
Features
Pitch Diameter - Inch:
10.526
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575475
Pitch Diameter - Millimeter:
267.36
81XC12H
Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB
Part # 81XC12H
BDI # 20886762
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
2082B15H
Description
2082B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B15H
BDI # 17159136
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.61
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572218
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
T100B26H
Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B26H
BDI # 17160095
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Global Part Number GPN:
572508
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore