Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 60-3C52

COMPARE

PHS 60-3C52

Description
PHS 60-3C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C52

BDI # 1288415

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B52F-1

COMPARE

60B52F-1

Description
60B52F-1 ROLLER CHAIN SPROCKET, 1" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 60B52F-1

BDI # 26382314

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B52H

COMPARE

60B52H

Description
60B52H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B52H

BDI # 17159810

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1A52

COMPARE

PHS 60-1A52

Description
PHS 60-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A52

BDI # 1288197

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1B52

COMPARE

PHS 60-1B52

Description
PHS 60-1B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B52

BDI # 1288255

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY