14MX-80S-90
Description
14MX-80S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 7727-34080
BDI # 1095010
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
8MX-140S-36
Description
8MX-140S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 7726-33140(48636140)
BDI # 1117345
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36
10-B-136-F
Description
10-B-136-F V-BELT SHEAVE ; QD BUSHED 101759723
Part # 10-B-136-F
BDI # 24304679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
6-3V-1400-TB
Description
6-3V-1400-TB V-BELT SHEAVE ; QD BUSHED 101758868
Part # 6-3V-1400-TB
BDI # 24308907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
6-3V-1400-R
Description
6-3V-1400-R V-BELT SHEAVE ; QD BUSHED 101758866
Part # 6-3V-1400-R
BDI # 24308903
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
6