Features
Thread Size:
TR300 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
Features
Thread Size:
11.785-6
Inch - Metric:
Inch
Outside Diameter - Inch:
14.188
Outside Diameter - Millimeter:
360.375
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.573
Nominal Thickness - Millimeter:
39.954