Features
Thread Size:
TR290 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.575
Nominal Thickness - Millimeter:
40
H100TB35
Description
H100TB35 TAPER LOCK SPROCKET ; 1-1/4" PITCH 35-TEETH
Part # H100TB35
BDI # 21472622
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Bore - Millimeter:
220
Length - Millimeter:
103.988
Other Features:
15 Locking Screws | Hollow Shaft Capable
Length - Inch:
4.094