Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.157
Outside Diameter - Millimeter:
385
Bore - Millimeter:
300
Length - Millimeter:
144
Other Features:
10 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
5.669
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
PHP 96H300RSB
Description
PHP 96H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H300RSB
BDI # 1289432
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
388.09
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.148
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed