Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 21

Next

Compare
16B-1/Z=48 NR. CS12048

COMPARE

16B-1/Z=48 NR. CS12048

Description
SATI 16B-1/Z=48 NR. CS12048

SATI

Part # CS12048

BDI # 840293

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 15.857
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P64-20M-230-M

COMPARE

P64-20M-230-M

Description
P64-20M-230-M SPROCKET

CONTINENTAL

Part # P64-20M-230-M

BDI # 413809

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 430.022
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P64-20M-290-N

COMPARE

P64-20M-290-N

Description
P64-20M-290-N SPROCKET

CONTINENTAL

Part # P64-20M-290-N

BDI # 413810

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 430.022
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHE F160FTBFLG

COMPARE

PHE F160FTBFLG

Description
PHE F160FTBFLG FLEX COUPLING

SKF

Part # PHE F160FTBFLG

BDI # 1281734

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 15.827
Length Thru Bore - Millimeter: 76

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 195
Hub Diameter - Inch: 7.677
Coupling Type: Elastomeric Coupling
Torque: 3770Nm

Price Inventory : Request a quotation
Loading Price
QTY
PHE F160HTBFLG

COMPARE

PHE F160HTBFLG

Description
PHE F160HTBFLG FLEX COUPLING

SKF

Part # PHE F160HTBFLG

BDI # 1281735

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 15.827
Length Thru Bore - Millimeter: 76

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 195
Hub Diameter - Inch: 7.677
Coupling Type: Elastomeric Coupling
Torque: 3770Nm

Price Inventory : Request a quotation
Loading Price
QTY