H140BTL28

COMPARE

H140BTL28

Description
H140BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 140BTL28

BDI # 24345956

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 15.629
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.581
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 396.977
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100TLB40

COMPARE

100TLB40

Description
100TLB40 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB40

BDI # 586004

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100A40

COMPARE

100A40

Description
100A40 ROLLER CHAIN SPROCKET ; 40T 16.630" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A40

BDI # 740537

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.933

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.633
Pitch Diameter - Millimeter: 404.698
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B68

COMPARE

60B68

Description
60B68 ROLLER CHAIN SPROCKET ; 68T 16.670" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B68

BDI # 746974

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A68

COMPARE

60A68

Description
60A68 ROLLER CHAIN SPROCKET ; 68T 16.670" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A68

BDI # 746657

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY