D160B25H
Description
D160B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B25H
BDI # 17159969
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Global Part Number GPN:
37194
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
50BTL84H
Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL84H
BDI # 17159611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38144
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
60B70F X 1-3/8
Description
H60B70F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B70F X 1-3/8
BDI # 915789
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
60B70F X 1
Description
H60B70F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60B70F X 1
BDI # 915785
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
60B70F X 1-1/2
Description
H60B70F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B70F X 1-1/2
BDI # 915791
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore