Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 46

Next

Compare
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
T100A45 X 2 RSB HT

COMPARE

T100A45 X 2 RSB HT

Description
T100A45 X 2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T100A45 X 2 RSB HT

BDI # 22382764

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 17.92
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.626
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3C76

COMPARE

PHS 12B-3C76

Description
PHS 12B-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C76

BDI # 1286211

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.149

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.584
Pitch Diameter - Millimeter: 460.98
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3TB76

COMPARE

PHS 12B-3TB76

Description
PHS 12B-3TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB76

BDI # 1286224

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 18.149
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 18.584
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 460.98
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A54

COMPARE

PHS 16B-1A54

Description
PHS 16B-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A54

BDI # 1286275

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY