Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
T100A45 X 2 RSB HT

COMPARE

T100A45 X 2 RSB HT

Description
T100A45 X 2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T100A45 X 2 RSB HT

BDI # 22382764

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 17.92
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.626
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A57

COMPARE

PHS 16B-1A57

Description
PHS 16B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A57

BDI # 1286276

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.153

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.725
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C45

COMPARE

PHS 20B-2C45

Description
PHS 20B-2C45 ROLLER CHAIN SPROCKET

SKF

Part # PHS 20B-2C45

BDI # 1286840

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C45

COMPARE

PHS 20B-3C45

Description
PHS 20B-3C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C45

BDI # 1286873

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-2C45

COMPARE

PHS 100-2C45

Description
PHS 100-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-2C45

BDI # 1288824

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.92

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY