E100M ELEMENT OMEGA 7300065M
Description
E100M ELEMENT OMEGA 7300065M ; NON-RETURNABLE
Part # 7300065M
BDI # 18143296
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0
140M HRB METRIC HUB OMEGA 7300727M1
Description
140M HRB METRIC HUB OMEGA 7300727M1 ; NON-RETURNABLE CPLG HUB
Part # 7300727M1
BDI # 24132749
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Hub Diameter - Millimeter:
381
Hub Diameter - Inch:
15
Coupling Type:
Elastomeric Coupling
Torque:
38440Nm
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7