D240C20H X 2 RSB
Description
D240C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C20H X 2 RSB
BDI # 22382143
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
D240B20H X 2 RSB
Description
D240B20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B20H X 2 RSB
BDI # 22382125
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
D240A20H X 2 RSB
Description
D240A20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A20H X 2 RSB
BDI # 22381463
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
PHS 50-2B102
Description
PHS 50-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B102
BDI # 1288110
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Rough Bore
PHS 50-3C102
Description
PHS 50-3C102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-3C102
BDI # 1288154
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Rough Bore