E100M ELEMENT OMEGA 7300065M
Description
E100M ELEMENT OMEGA 7300065M ; NON-RETURNABLE
Part # 7300065M
BDI # 18143296
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
21.506
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
2-5V-2120-R
Description
2-5V-2120-R V-BELT SHEAVE ; QD BUSHED 101757104
Part # 2-5V-2120-R
BDI # 24305715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
2
2-5V-2120-SF
Description
2-5V-2120-SF V-BELT SHEAVE ; QD BUSHED 101757105
Part # 2-5V-2120-SF
BDI # 24305717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2