PHS 16B-1A65
Description
PHS 16B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A65
BDI # 1286278
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore
PHS 80-1B65
Description
PHS 80-1B65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B65
BDI # 1288519
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore
D180B28H X 2 RSB
Description
D180B28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B28H X 2 RSB
BDI # 22381553
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180A28H X 2 RSB
Description
D180A28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A28H X 2 RSB
BDI # 22381541
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180C28H X 2 RSB
Description
D180C28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C28H X 2 RSB
BDI # 22381567
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore