Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 12B-1A90

COMPARE

PHS 12B-1A90

Description
PHS 12B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A90

BDI # 1285885

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.488

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.85
Pitch Diameter - Millimeter: 545.8
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A53

COMPARE

PHS 20B-1A53

Description
PHS 20B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A53

BDI # 1286643

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.1

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.814
Pitch Diameter - Millimeter: 535.95
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1B53

COMPARE

PHS 20B-1B53

Description
PHS 20B-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B53

BDI # 1286726

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.1

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.814
Pitch Diameter - Millimeter: 535.95
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A53

COMPARE

PHS 100-1A53

Description
PHS 100-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A53

BDI # 1288704

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.1

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.814
Pitch Diameter - Millimeter: 535.95
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY