Features
Thread Size:
TR630 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Outside Diameter - Millimeter:
730
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75
Features
Thread Size:
TR600 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Other Features:
Trapezoidal Thread | MS 30/600-530 Locking Clip
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75
H140CTL48
Description
H140CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL48
BDI # 24345964
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed