H160CTL48
Description
H160CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL48
BDI # 24345978
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
H160CTL54
Description
H160CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL54
BDI # 24345980
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
H140CTL54
Description
H140CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL54
BDI # 24345966
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Thread Size:
TR670 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Other Features:
Trapezoidal Thread | MS 30/670 Locking Clip
Nominal Thickness - Inch:
3.15
Nominal Thickness - Millimeter:
80
Features
Thread Size:
27.961-3
Inch - Metric:
Inch
Outside Diameter - Inch:
32.693
Outside Diameter - Millimeter:
830.402
Threads per Inch:
3
Nominal Thickness - Inch:
3.563
Nominal Thickness - Millimeter:
90.5