Page 1 of 2

Next

Compare
PHS 28B-1TB57

COMPARE

PHS 28B-1TB57

Description
PHS 28B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB57

BDI # 1287153

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 32.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 806.89
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
RS28B-1C57T

COMPARE

RS28B-1C57T

Description
28BC57 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C57T

BDI # 921068

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 32.769
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1A57

COMPARE

PHS 28B-1A57

Description
PHS 28B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A57

BDI # 1287089

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 32.769
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
N 710

COMPARE

N 710

Description
N 710 BEARING LOCKNUT ; NON RETURNABLE

TIMKEN

Part # N 710

BDI # 24627053

Features

Thread Size: 27.961-3
Inch - Metric: Inch
Outside Diameter - Inch: 32.693
Outside Diameter - Millimeter: 830.402
Threads per Inch: 3

Nominal Thickness - Inch: 3.563
Nominal Thickness - Millimeter: 90.5

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-2C57

COMPARE

PHS 28B-2C57

Description
PHS 28B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C57

BDI # 1287185

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 32.769
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY