Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
D200B40H X 2 RSB

COMPARE

D200B40H X 2 RSB

Description
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200B40H X 2 RSB

BDI # 22381655

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS200-1C40T

COMPARE

RS200-1C40T

Description
RS200-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS200-1C40T

BDI # 912958

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS24B-1C68T

COMPARE

RS24B-1C68T

Description
24BC68 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1C68T

BDI # 921026

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 32.479
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 33.345
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 824.97
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D200A40H X 2 RSB

COMPARE

D200A40H X 2 RSB

Description
D200A40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200A40H X 2 RSB

BDI # 22381457

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120XH300-J

COMPARE

120XH300-J

Description
120XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 120XH300-J

BDI # 987176

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY