Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Global Part Number GPN:
30252
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
H160CTL54
Description
H160CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 160CTL54
BDI # 24345980
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Global Part Number GPN:
31505
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
34.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Duplex Type
Global Part Number GPN:
569432
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Rough Bore
32CTB54
Description
32CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB54
BDI # 618551
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
34.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569506
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Bushed