Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
H100F90

COMPARE

H100F90

Description
H100F90 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H100F90

BDI # 24346010

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 35.818
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 36.545
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 909.777
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
100C90H

COMPARE

100C90H

Description
100C90H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 100C90H

BDI # 17158640

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.818

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.545
Pitch Diameter - Millimeter: 909.777
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A90

COMPARE

PHS 20B-1A90

Description
PHS 20B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A90

BDI # 1286656

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 35.817

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.545
Pitch Diameter - Millimeter: 909.76
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1C90

COMPARE

PHS 20B-1C90

Description
PHS 20B-1C90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C90

BDI # 1286739

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 35.817

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.545
Pitch Diameter - Millimeter: 909.76
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1TB90

COMPARE

PHS 20B-1TB90

Description
PHS 20B-1TB90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1TB90

BDI # 1286801

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 35.817
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 36.545
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 909.76
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY