Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
200C60H

COMPARE

200C60H

Description
200C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200C60H

BDI # 912961

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-1A76

COMPARE

PHS 32B-1A76

Description
PHS 32B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A76

BDI # 1287220

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-1C76

COMPARE

PHS 32B-1C76

Description
PHS 32B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1C76

BDI # 1287253

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-2C60

COMPARE

PHS 200-2C60

Description
PHS 200-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-2C60

BDI # 1292021

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-2C76

COMPARE

PHS 32B-2C76

Description
PHS 32B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2C76

BDI # 1287308

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 48.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 49.556
Pitch Diameter - Millimeter: 1229.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY