Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 215

Next

Compare
ES5-R ELEMENT OMEGA 7300090

COMPARE

ES5-R ELEMENT OMEGA 7300090

Description
ES5-R ELEMENT OMEGA 7300090

REXNORD

Part # ES5-R ELEMENT OMEGA 7300090

BDI # 18143338

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.375

Outside Diameter - Millimeter: 136.525
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
14M-34S-68

COMPARE

14M-34S-68

Description
14M-34S-68 POLY CHAIN SPROCKET

GATES

Part # 14M-34S-68

BDI # 1094441

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.34
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 84.58

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 151.51
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Request a quotation
Loading Price
QTY
40B32FH X 1-3/16

COMPARE

40B32FH X 1-3/16

Description
40B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 32T B-STYLE FB W/HT

TSUBAKI

Part # 40B32FH X 1-3/16

BDI # 17159269

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.376
Other Features: With 2 Set Screw
Global Part Number GPN: 38770
Pitch Diameter - Millimeter: 129.57
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1BH11

COMPARE

PHS 24B-1BH11

Description
PHS 24B-1BH11 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-1BH11

BDI # 1292342

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.324

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D50B26F X 1-1/4 MTO

COMPARE

D50B26F X 1-1/4 MTO

Description
D50B26F X 1-1/4 MTO ; POR DBL SPKT F/50-2 ROLLER CHAIN

TSUBAKI

Part # D50B26F X 1-1/4 MTO

BDI # 23766289

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY