40B32FH X 1-3/16
Description
40B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 32T B-STYLE FB W/HT
Part # 40B32FH X 1-3/16
BDI # 17159269
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38770
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
D50B26F X 1-1/4 MTO
Description
D50B26F X 1-1/4 MTO ; POR DBL SPKT F/50-2 ROLLER CHAIN
Part # D50B26F X 1-1/4 MTO
BDI # 23766289
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
H120B11
Description
H120B11 ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 11 TEETH 1-1/2IN PITCH
Part # H120B11
BDI # 22131163
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed