Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
135
Hub Diameter - Inch:
5.315
Coupling Type:
Elastomeric Coupling
Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
28
Other Features:
13 Locking Screws
Length - Inch:
1.102
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37797
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed