Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
PL130X148E
Description
PL130X148E POWER LOCK ; KEYLESS LOCKING DEVICE
Part # PL130X148E
BDI # 25197839
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Outside Diameter - Millimeter:
148
Bore - Millimeter:
130
Length - Millimeter:
27.991
Other Features:
Power-Lock
Length - Inch:
1.102
P34-14M-85-2517
Description
P3414M85TL SYNCHRONOUS PULLEY ; POR
Part # P34-14M-85-2517
BDI # 18383580
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578357
Pitch Diameter - Millimeter:
151.52
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577222
Pitch Diameter - Millimeter:
151.52