Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHS 160-1A80

COMPARE

PHS 160-1A80

Description
PHS 160-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A80

BDI # 1290743

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
160A80H

COMPARE

160A80H

Description
160A80H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A80H

BDI # 17158748

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1C60

COMPARE

PHS 240-1C60

Description
PHS 240-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C60

BDI # 1292245

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1A54

COMPARE

PHS 240-1A54

Description
PHS 240-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A54

BDI # 1292039

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1A60

COMPARE

PHS 240-1A60

Description
PHS 240-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A60

BDI # 1292040

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY