D80R21H PER DWG 41-01221
Description
D80R21H PER DWG 41-01221 CHAIN SPROCKET ; 1IN PTCH 21 TEETH 2 STRAND
Part # D80R21H PER DWG 41-01221
BDI # 21837871
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
DS80A21H
Description
DS80A21H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T DBL SGL W/HT
Part # DS80A21H
BDI # 913084
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
36623
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
78B8F X 2-7/16 SPLIT
Description
78B8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78B8F X 2-7/16 SPLIT
BDI # 20886726
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
H80Q21
Description
H80Q21 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # H80Q21
BDI # 918819
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed