60B35FH X 1-3/8
Description
60B35FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-3/8" BORE W/HARDENED TEETH
Part # 60B35FH X 1-3/8
BDI # 17159733
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
572658
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60B35FH X 1-3/4
Description
60B35FH X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-3/4" BORE W/HARDENED TEETH
Part # 60B35FH X 1-3/4
BDI # 17159732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
39245
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
H40B54F X 7/8
Description
H40B54F X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 54T 7/8" BORE W/HARDENED TEETH
Part # H40B54F X 7/8
BDI # 24341369
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
PHS 06B-1B72
Description
PHS 06B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B72
BDI # 1284696
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
PHS 12B-3B35
Description
PHS 12B-3B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3B35
BDI # 1286203
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore