Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
PHP 60H300TB
Description
PHP 60H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60H300TB
BDI # 1289451
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
PHP 60H300RSB
Description
PHP 60H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60H300RSB
BDI # 1289427
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.874
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed