P11-3M-06AL
Description
P11-3M-06AL SYNCHRONOUS PULLEY ; 9.754MM OD 10.516MM PITCH DIA
Part # P11-3M-06AL
BDI # 1125452
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P11-3M-09AL
Description
P11-3M-09AL SYNCHRONOUS PULLEY ; 9.754MM OD 10.516MM PITCH DIA
Part # P11-3M-09AL
BDI # 1125453
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9