2MR-20S-06
Description
2MR-20S-06 7842-6009 ; GAT 2MR-20S-06 7842-6009
Part # 7842-6009
BDI # 1408388
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Rough Bore
2MR-20S-09
Description
2MR-20S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 20GROVES 9MM W
Part # 2MR-20S-09
BDI # 1102641
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Rough Bore