PB36MXL012
Description
PB36MXL012 TIMING PULLEY ; 0.897" OD 0.917" PITCH DIA 0.38" BORE
Part # PB36MXL012
BDI # 1126051
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Rough Bore