PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
TCN-00-F
Description
TCN-00-F BEARING LOCKNUT ; ONE-PIECE 00 AFBMA INDUSTRY STD STEEL
Part # TCN-00-F
BDI # 801603
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Steel | One Piece Split | M3 X 8 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
C193E-025
Description
C193E-025 KEYLESS LOCKING ASSEMBLY ; 0.25" X 0.8125"
Part # C193E-025
BDI # 194138
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
6.35
Length - Millimeter:
16.51
Other Features:
3 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65
C193M-6
Description
C193M-6 KEYLESS LOCKING ASSEMBLY ; 0.2362" ID X 0.8125" OD
Part # C193M-6
BDI # 194165
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
6
Length - Millimeter:
16.51
Other Features:
3 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65
SC-07
Description
SC-07 CLAMP LOCK COLLAR ; STEEL FULL SPLIT W/LOCKING SCREW
Part # SC-07
BDI # 968300
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
11.125
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw