P16-5M-09AL
Description
P16-5M-09AL SYNCHRONOUS PULLEY ; 16GROVES 5MM P 09MM W
Part # 78821006
BDI # 1125486
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
P16-5M-15AL
Description
P16-5M-15AL SYNCHRONOUS PULLEY ; 5MM P 16T 15MM W MPB
Part # 78821007
BDI # 1125487
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15