P28-3M-09AL
Description
P28-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MM P 28T 0.354" BELT W
Part # P28-3M-09AL
BDI # 1125586
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore