Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
12
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
22
Length - Millimeter:
27
Other Features:
4 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.063
PL010X026 RE-SS
Description
PL010X026 RE-SS KEYLESS LOCK BUSHING
Part # PL010X026RE-SS
BDI # 22380060
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
10
Length - Millimeter:
16.5
Other Features:
4 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.65
SLD 350 MM 22X26
Description
SLD 350 MM 22X26 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498512
BDI # 599282
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
22
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248
SLD 350 S MM 22X26
Description
SLD 350 S MM 22X26 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498563
BDI # 599493
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
22
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248