Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PB44MXL012

COMPARE

PB44MXL012

Description
PB44MXL012 TIMING PULLEY ; 1.1" OD 1.12" PITCH DIA 0.63" MAX BORE

GATES

Part # PB44MXL012

BDI # 1126060

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PB44MXL025

COMPARE

PB44MXL025

Description
PB44MXL025 TIMING PULLEY ; 1.1" OD 1.12" PITCH DIA 0.25" MAX BORE

GATES

Part # PB44MXL025

BDI # 1126061

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY