PHS 35-1BH10

COMPARE

PHS 35-1BH10

Description
PHS 35-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1BH10

BDI # 24760729

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.38
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
612 D16MM PA 612-655092

COMPARE

612 D16MM PA 612-655092

Description
612 D16MM PA 612-655092 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 612 D16MM PA 612-655092

BDI # 24109197

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 11.684
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.38
Outside Diameter - Millimeter: 35.052
Bore - Millimeter: 15.875
Other Features: Stainless Steel Hardware

Price Inventory : Request a quotation
Loading Price
QTY