Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore
D200A11H
Description
D200A11H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A11H
BDI # 913272
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.015
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
81XC11F X 2-3/16 SPLIT
Description
81XC11F X 2-3/16 SPLIT SPROCKET
Part # 81XC11F X 2-3/16 SPLIT
BDI # 20887474
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore