60B42FH X 2-3/16
Description
60B42FH X 2-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 42T 2-3/16" BORE W/HARDENED TEETH
Part # 60B42FH X 2-3/16
BDI # 17159775
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572559
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60B42FH X 1
Description
60B42FH X 1 ROLLER CHAIN SPROCKET ; 3/4" P 42T 1" BORE W/HARDENED TEETH
Part # 60B42FH X 1
BDI # 17159777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572976
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
HA60A42 PER DWG 294405
Description
HA60A42 SPROCKET PER DRAWING 294405 ; 42T FOR NUMBER 60 CHAIN 3/4" PITCH
Part # HA60A42 PER DWG 294405
BDI # 21462968
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60SF42H
Description
60SF42H ROLLER CHAIN SPROCKET ; 3/4" P 42T SF BUSHED W/HARDENED TEETH
Part # 60SF42H
BDI # 920098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37955
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore