Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 10B-1B51

COMPARE

PHS 10B-1B51

Description
PHS 10B-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B51

BDI # 1285574

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.152

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.508
Pitch Diameter - Millimeter: 257.87
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A51

COMPARE

PHS 10B-1A51

Description
PHS 10B-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A51

BDI # 1285465

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.152

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.508
Pitch Diameter - Millimeter: 257.87
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1TB51

COMPARE

PHS 50-1TB51

Description
PHS 50-1TB51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB51

BDI # 1288068

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 10.153
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.508
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 257.886
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1A51

COMPARE

PHS 50-1A51

Description
PHS 50-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A51

BDI # 1287941

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.508
Pitch Diameter - Millimeter: 257.886
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1B51

COMPARE

PHS 50-1B51

Description
PHS 50-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B51

BDI # 1287994

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.508
Pitch Diameter - Millimeter: 257.886
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY