H100BTL25
Description
H100BTL25 ROLLER CHAIN SPROCKET ; 2517 TAPERLOCK BUSHED W/HT
Part # H100BTL25
BDI # 24345916
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed