112G-8M-21-3020
Description
112G-8M-21-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 112G-8M-21-3020
BDI # 415719
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577315
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
112G-8M-36-3020
Description
112G-8M-36-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 112G-8M-36-3020
BDI # 415720
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577301
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed