Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
H50B55F X 7/8
Description
H50B55F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 7/8" BORE W/HARDENED TEETH
Part # H50B55F X 7/8
BDI # 24341437
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.305
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
H50B55F X 1-1/2
Description
H50B55F X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-1/2" BORE W/HARDENED TEETH
Part # H50B55F X 1-1/2
BDI # 24344253
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
H50B55F X 1-1/8
Description
H50B55F X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-1/8" BORE W/HARDENED TEETH
Part # H50B55F X 1-1/8
BDI # 24344257
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore