Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore
HD120B22X80MMF 22X5.4MM KW 2SS
Description
HD120B22X80MMF 22X5.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEG
Part # HD120B22X80MMF 22X5.4MM KW 2SS
BDI # 25953201
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
H120B22F X 2-7/16
Description
H120B22 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 22 TEETH TYPE B 2-7/16IN BORE
Part # H120B22F X 2-7/16
BDI # 21971702
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
HD120B22F X 2-1/2
Description
HD120B22 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 22 TEETH 2 STRD 2-1/2IN BORE
Part # HD120B22F X 2-1/2
BDI # 21972740
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
HD120B22F X 2-11/16
Description
HD120B22 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 22 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B22F X 2-11/16
BDI # 21972742
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore