40B70FH X 1-1/4
Description
40B70FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 70T 1-1/4" BORE W/HARDENED TEETH
Part # 40B70FH X 1-1/4
BDI # 17159319
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
With 2 Set Screw
Global Part Number GPN:
573116
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore
40B70F X 3/4
Description
40B70F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B70F X 3/4
BDI # 914870
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.433
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore
PHS 08B-1A70
Description
PHS 08B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A70
BDI # 1285026
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
PHS 08B-1B70
Description
PHS 08B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B70
BDI # 1285149
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
PHS 08B-1TB70
Description
PHS 08B-1TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB70
BDI # 1285232
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Bushed